THERMOMETER SD LOGGER 4 CHANNEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOMETER SD LOGGER 4 CHANNEL

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTSDL200
  • Mfr. Model # SDL200
  • UNSPSC # 41112303
  • CATALOGUE PAGE # 1251
  • Shipping Weight 4.05 lbs

Product Details

Datalogging Thermometer, J, K, E, T, R, and S plus PT100, Temp. Range (F) Type J -148 to 2192 F, Type K -148 to 2372 F, Type T -58 to 752 F, Type E: -58 to 1652 F, Type R 32 to 3092 F, Type S 32 to 2732 F, Pt100 -327 to 1562 F, Display Backlit Quad LCD, N

Technical Specs

  • Battery Type (6) AA
  • Features (4) Channel Data Logging, Records Data on an SD Card in Excel Format for Easy Transfer to a PC for Analysis, Manual Store/Recall 99 Records, Min/Max, Offset Adjustment, Auto Power Off
  • Accuracy Types J, K, E, T +/-0.4% Reading (1.8 Degrees F/1 Degrees C), Pt100 and Types R, S +/-0.5% Reading (2 Degrees F/1 Degrees C)
  • Includes (4) Type K Bead Wire Probes, SD Card, Carrying Case
  • Data Logging 20,000 Points
  • Temp. Range (F) Type J -148 Degrees - 2,192 Degrees , Type K -148 Degrees - 2,372 Degrees , Type T -58 Degrees - 752 Degrees , Type E -58 Degrees - 1,652 Degrees , Type R 32 Degrees - 3,092 Degrees , Type S 32 Degrees - 2,732 Degrees
  • Item 4-Channel Thermocouple Thermometer
  • Probe Connector Mini-Type
  • Resolution 0.1 Degrees , 1 Degrees
  • Display Backlit LCD
  • Sampling Rate 1 to 3,600 sec.
  • Temp. Range (C) Type J -100 Degrees - 1,200 Degrees , Type K -100 Degrees - 1,300 Degrees , Type T -50 Degrees - 400 Degrees , Type E -50 Degrees - 900 Degrees , Type R 0 Degrees - 1,700 Degrees , Type S 0 Degrees - 1,500 Degrees
  • Data Hold Yes
  • Auto Power Off Yes
  • Memory Min/Max
  • Standards CE
  • Number of Inputs 4
  • Thermometer Thermocouple Type Type E, Type J, Type K, Type R, Type S, Type T
  • Thermometer Item Thermocouple Thermometer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list