Skip Content
THERMOMETER,REFRIGERATOR,-40 TO 60F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMOMETER,REFRIGERATOR,-40 TO 60F

TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6DKD5
  • Mfr. Model # 6DKD5
  • UNSPSC # 52151648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Accuracy From 0 Degrees - 40 Degrees F +/- 1.5 Degrees F
  • Includes Suction Cups
  • Application Refrigerator/Freezer
  • Item Liquid Filled Food Service Thermometer
  • Temp. Range (F) -20 Degrees - 60 Degrees
  • Temp. Range (C) -30 Degrees - 30 Degrees
  • Length 4-7/8"
  • Display Analog
  • Diameter 0.625"
  • Metal Detectable Yes
  • Standards NSF Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list