THERMOMETER POCKET DIG,-58 TO 572 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOMETER POCKET DIG,-58 TO 572 F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23NU32
  • Mfr. Model # 23NU32
  • UNSPSC # 31160000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Accuracy +/-1 Degrees C (-20 Degrees C - 120 Degrees C) , +/-2 Degrees C(-50 Degrees C - 20 Degrees C and 120 Degrees C - 200 Degrees C) and Others +/-3 Degrees C
  • Includes Plastic Protective Sheath
  • Features Plastic for Outside Use
  • Battery Type LR44 1.5V Alkaline
  • Item Digital Pocket Thermometer
  • Temp. Range (F) -58 Degrees - 572 Degrees
  • Display 4 Digit Digital LCD
  • Stem Material 304 Stainless Steel
  • Temp. Range (C) -50 Degrees - 300 Degrees
  • Resolution 0.1 Degrees F
  • Auto Power Off No
  • Case Material ABS Plastic
  • Stem Length 2-4/5"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list