Skip Content
THERMOMETER PANEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMOMETER PANEL

TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5XL18
  • Mfr. Model # 5XL18
  • UNSPSC # 41112210
  • CATALOGUE PAGE # 1284
  • Shipping Weight 0.25 lbs

Product Details

Digital Panel Mount Thermometer, -40 Degrees to 300 Degrees Temp. Range (F), Power Source AAA Battery, Mounting Surface or Flush, Accuracy +/-1.8 Degrees F Between 14 Degrees and 212 Degrees F, Line Length 10 ft., Display 3 Digit LCD, Includes 10 Feet Cab

Technical Specs

  • Accuracy +/-1.8 Degrees F Between 14 Degrees F and 212 Degrees F
  • Includes 10 ft. Cable Designed for Both Air and Liquid Immersion and Waterproof Housing and Probe
  • Item Digital Panel Mount Thermometer
  • Temp. Range (F) -40 Degrees - 300 Degrees
  • Display LCD
  • Power Source AAA Battery
  • Mounting Surface or Flush
  • Temp. Range (C) -40 Degrees - 148 Degrees
  • Line Length 10 ft.
  • Thermometer Item Digital Panel Mount Thermometer
  • Thermometer Power Source AAA Battery
  • Sensor Wire Length 10 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List