Skip Content
Discontinued with Replacement
THERMOMETER MINI IR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

THERMOMETER MINI IR

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET62
  • Mfr. Model # 62
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
THERMOMETER IR

Price: NA

Product Details

Non-contact infrared general use thermometer. Temperature range -20 to 932 degrees F (-30 to 500 degrees C). 10:1 distance to spot ratio. Single spot laser sighting. Includes fitted carrying case.

Technical Specs

  • Emissivity Fixed 0.95
  • Accuracy +/-1 Degrees C From 10 to 30 Degrees C, +/-1.5% of Reading or +/-1.5 Degrees C (Whichever is Greater)
  • Temp. Range (C) -30 Degrees to 500 Degrees
  • Item Infrared Thermometer
  • Data Logging No
  • Focus Spot Size and Distance 1" @ 10"
  • Laser Sighting Single Point

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List