THERMOMETER MINI INFRARED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

THERMOMETER MINI INFRARED

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT42510
  • Mfr. Model # 42510
  • UNSPSC # 41112213
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.74 lbs

Technical Specs

  • Battery Type 9V
  • Item Wide Range Mini InfraRed Thermometer
  • Includes Battery and Close the Battery Compartment Cover
  • Resolution 0.1 Degrees - 1 Degrees
  • Repeatability +/-0.5% of Reading
  • Manufacturers Warranty Length 3 yr.
  • Special Features Built in Laser Pointer for Easy Targeting, Audible and Visible Over Range Indicators, Automatic Data Hold When Trigger Released, Auto Power Off
  • Data Hold Yes
  • Operating Temp. Range 32 Degrees - 122 Degrees F, 0 Degrees - 50 Degrees C
  • Standards Class II Laser
  • Trigger Yes
  • Response Time 1000 msec
  • Alarm Indication Audible and Visual
  • Emissivity Fixed 0.95

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list