THERMOMETER MAX/MIN -4 TO 122F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOMETER MAX/MIN -4 TO 122F

TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JZ08
  • Mfr. Model # 4JZ08
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Features Two Needles Indicate Highest and Lowest Temperatures, Turn Knob Reset
  • Depth 1-5/16"
  • Application Indoor/Outdoor
  • Height 3-3/4"
  • Item Analog Thermometer
  • Temp. Accuracy (F) +/-2 Degrees
  • Temp. Range (F) -40 Degrees - 120 Degrees
  • Mounting Wall or Desk
  • Degree Divisions 2 Degrees F
  • Width 4-13/16"
  • Temp. Range (C) -40 Degrees - 50 Degrees
  • Case Material Plastic
  • Temp. Accuracy (C) +/-1 Degrees
  • Memory Min/Max
  • Scale Color Blue/Red
  • Display Type Analog

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list