Skip Content
THERMOMETER IR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOMETER IR

ROBINAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBNTIF7620
  • Mfr. Model # TIF7620
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Battery Type (2) AAA
  • Includes K Type Thermocouple Probe and Holster
  • Item Infrared Thermometer
  • Emissivity Adjustable 0.01 to 1.00
  • Resolution 0.1 Degrees F/0.1 Degrees C (1 Degrees Below 9.9 and Above 199.9)
  • Operating Temp. Range 32 Degrees to 120 Degrees F
  • Trigger Yes
  • Special Features Professional
  • Memory Min/Max/Avg/Dif
  • Response Time 500 msec.
  • Alarm Indication Audible
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list