THERMOMETER IR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOMETER IR

ROBINAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBNTIF7201
  • Mfr. Model # TIF7201
  • UNSPSC # 41112213
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Pocket IR Thermometer
  • Emissivity Fixed 0.95
  • Resolution 0.1 Degrees F/0.1 Degrees C
  • Special Features Pocket, System on a Chip SoC technology, Compact and Lightweight
  • Trigger Yes
  • Operating Temp. Range 4 Degrees - 122 Degrees F
  • Response Time 500 msec
  • Includes TIF7201 Pocket Thermometer
  • Manufacturers Warranty Length 1 yr.
  • Data Hold MAX Function
  • Battery Type CR2032 Lithium-ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list