Skip Content
THERMOMETER IR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOMETER IR

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET568
  • Mfr. Model # 568
  • UNSPSC # 41112206
  • CATALOGUE PAGE # 1247
  • Shipping Weight 2.5 lbs

Product Details

Infrared Thermometer, Temp. Range -40 Degrees to 1470 Degrees F, Focus Spot Size and Distance 1 inch @ 50 inch, Accuracy Greater Than32 Degrees F +/-2.0 Degrees F or +/-1%, Spectral Response (uM) 8 to 14, Laser Sighting 1 Dot, Response Time (ms) 500, Emis

Technical Specs

  • Battery Type AA
  • Includes K Type Thermocouple Connector Input, Hard Case, Printed 566/568 Getting Started Guide, Manuals CD, USB 2.0 Computer Interface Cable
  • Item Infrared Thermometers
  • Emissivity Adjustable 0.01 to 1.00
  • Resolution 0.1 Degrees C / 0.1 Degrees F
  • Data Hold Yes
  • Manufacturers Warranty Length 2 yr.
  • Repeatability +/-0.5 % of Reading or +/-0.5 Degrees C (1 Degrees F), Whichever is Greater.
  • Operating Temp. Range -40 Degrees - 650 Degrees C
  • Trigger Yes
  • Standards Class II Laser
  • Response Time 500 msec
  • Memory Max/Min
  • Special Features Single-spot Laser Sighting, Infrared and Thermocouple Temperature Display, 12 or 24 hr. Clock, Celsius or Fahrenheit Temperature Display, Multi-language Interface, Adjustable Backlit Display, Tripod Mount, Auto Off and Adjustable Emissivity and Predefined Emissivity Table
  • Alarm Indication High and Low

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list