Discontinued with Replacement
THERMOMETER IR W/NIST CERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

THERMOMETER IR W/NIST CERT

REED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REEST8839NIST
  • Mfr. Model # ST8839NIST
  • UNSPSC # 41112224
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs
Suggested Replacement Product
DUAL LASER INFRARED THERMOMETER,1.6"LCD

Your Price: NA

Technical Specs

  • Battery Type 9V
  • Item Infrared Thermometer
  • Includes Battery, Carry Case
  • Emissivity Adjustable 0.01 to 1.00
  • Data Hold Yes
  • Trigger Yes
  • Operating Temp. Range 0 Degrees C - 50 Degrees C
  • Response Time Less Than1 sec.
  • Alarm Indication High/Low

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list