THERMOMETER IR LASER POINTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOMETER IR LASER POINTER

AMPROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETIR608A
  • Mfr. Model # IR608A
  • UNSPSC # 41113600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • Battery Type 9V
  • Includes
  • Item Infrared Thermometer
  • Resolution 0.5 Degrees F (0.2 Degrees C)
  • Emissivity Fixed 0.95
  • Repeatability +/- 2 % of reading or +/- 2 Degrees C ( +/- 3 Degrees F)
  • Manufacturers Warranty Length 1 yr.
  • Data Hold Yes
  • Operating Temp. Range
  • Standards
  • Trigger Yes
  • Response Time 500 msec.
  • Memory

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list