Skip Content
THERMOMETER IR INTRINSICALLY SAFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMOMETER IR INTRINSICALLY SAFE

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET568EX
  • Mfr. Model # 568EX
  • UNSPSC # 41113600
  • CATALOGUE PAGE # 1247
  • Shipping Weight 2.13 lbs

Product Details

Fluke non-contact infrared thermometers. Two-in-one infrared and contact thermometer features an innovative dot matrix display, straight forward user interface and soft key menus to make temperature measurements easy. Audible and two-colour visual hi/low

Technical Specs

  • Battery Type (2) AAA
  • Includes K Type Thermocouple Bead Probe, Conductive IS Hard Carrying Case
  • Temp. Range (F) -40 Degrees to 1472 Degrees
  • Accuracy +/-1 Degrees C or +/-1.0%
  • Item Intrinsically Safe Infrared Thermometer
  • Display Dot Matrix LCD
  • Alarm High/Low
  • Data Logging 99 Points
  • Laser Sighting Single Dot
  • Emissivity Adjustable 0.01 to 1.00
  • Focus Spot Size and Distance 50:1
  • Repeatability +/-0.5 Degrees C or +/-0.5%
  • Resolution 0.1 Degrees C/0.1 Degrees F
  • Manufacturers Warranty Length 2 yr.
  • Temp. Range (C) -40 Degrees - 800 Degrees
  • Data Hold Yes
  • Operating Temp. Range 0 Degrees to 50 Degrees C
  • Standards IECEx/ATEX, NEC 500/NEC 505, North American Approvals, FDA, IEC Class II, EN/IEC
  • Trigger Yes
  • Calibration Certificate No
  • Spectral Response 8 to 14 uM
  • Memory Min/Max/Avg/Dif
  • Alarm Indication Audible/Visual
  • Response Time 500 msec

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list