!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THERMOMETER IR HVAC

THERMOMETER IR HVAC

FLUKE

THERMOMETER IR HVAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMOMETER IR HVAC

THERMOMETER IR HVAC

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $545.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # FET561
  • Mfr. Model # 561
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 292
  • Shipping Weight 2.17 lbs

Product Details

Infrared Thermometer, Temp. Range -40 Degrees to 1022 Degrees F, Focus Spot Size and Distance 1 inch @ 12 inch, Accuracy +/-2 Degrees F or +/-1%, Spectral Response (uM) 8 to 14, Laser Sighting 1 Dot, Response Time (ms) 500, Emissivity 0.30, 0.70 or 0.95,

Technical Specs

  • Item - Infrared Thermometer Infrared Thermometer
  • Temp. Range (C) - Infrared -40 Degrees - 550 Degrees
  • Temp. Accuracy (C) - Infrared +/-1.0%
  • Emissivity Adjustable 0.30, 0.70, 0.95
  • Data Logging - Instrument No
  • Display - IR Camera Backlit LCD
  • Calibration Certificate Included No
  • Data Hold Yes
  • Spectral Response - Infrared 8.0 - 14.0um
  • Repeatability +/-0.5 % of Reading or +/-1 Degrees C (2 Degrees F)
  • Standards Class II Laser
  • Special Features Single-spot Laser Sighting Backlit Display Hard Case Current Temperature Plus MIN, MAX, DIF Temperature Displays Easy Emissivity Selector Type-K Thermocouple Two AA Batteries
  • Manufacturers Warranty Length 2 yr.
  • Temp. Range (F) - Infrared -40 Degrees - 1022 Degrees
  • Focus Spot Size and Distance - Infrared 1" @ 12"
  • Temp. Accuracy (F) - Infrared +/-1.0% or +/-2.0 Degrees Whichever is Greater
  • Laser Sighting - Infrared Single Dot
  • Temperature Alarm - Thermometer High, Low
  • Memory - Instrument Max., Min
  • Battery Type 9V
  • Resolution 0.1 Degrees C (0.1 Degrees F)
  • Response Time 500 msec
  • Operating Temp. Range 32 Degrees to 122 Degrees F
  • Trigger Yes
  • Includes 561 IR Thermometer, K Type Thermocouple Fabric Hook and Loop Fastener Pipe Probe, Hard Carrying Case, User Manual
  • Alarm No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list