Skip Content
Discontinued with Replacement
THERMOMETER IR -58 TO 1382 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

THERMOMETER IR -58 TO 1382 F

REED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REEST8819
  • Mfr. Model # ST8819
  • UNSPSC # 41112206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs
Suggested Replacement Product
INFRARED THERMOMTR, -58.0 TO 1832F

Price: NA

Product Details

Built-in laser pointer identifies target area. User selectable degree F or degree C. Backlighting illuminates display for taking measurements at night or in areas with low background light levels. Overrange indicator, auto data hold (when trigger released Fixed 0.95 emissivity covers 90 percent of surface applications. Includes battery and carrying case.

Technical Specs

  • Temp. Range (C) -50 to 750
  • Emissivity Fixed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list