THERMOMETER IR -58-1000F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOMETER IR -58-1000F

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT42530
  • Mfr. Model # 42530
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Battery Type 9V
  • Item High Temperature InfraRed Thermometer
  • Resolution 0.1 Degrees C/F Less Than 200 / 1 Degrees C/F Greater Than 200
  • Special Features Built in Laser Pointer, Degrees F/ Degrees C Switchable, Audible and Visible Over Range Indicators, Automatic Data Hold
  • Manufacturers Warranty Length 2 yr.
  • Trigger Yes
  • Includes Battery and Carrying Case
  • Emissivity Fixed 0.95

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list