THERMOMETER IR -50 TO 650C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOMETER IR -50 TO 650C

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT42510A
  • Mfr. Model # 42510A
  • UNSPSC # 41112213
  • CATALOGUE PAGE # 1246
  • Shipping Weight 0.79 lbs

Product Details

Mini IR thermometer measures temperature from -50 to 650 deg. C with an accuracy of +/- 1 % of the reading + 1 deg. C. Features 12:1 distance to spot ratio, built-in laser pointer, backlighting, automatic data hold, auto power off, fixed 0.95 emissivity,

Technical Specs

  • Item IR Thermometer with Colour Alert
  • Battery Type 9V
  • Includes Battery and Pouch Case
  • Emissivity Adjustable 0.01 to 1.00
  • Resolution 0.1 Degrees F/ Degrees C
  • Repeatability +/-0.5% or 1.8 Degrees F/1 Degrees C
  • Special Features Fast and Accurate Measurements At 12" Where the Two Lasers Converge with 12:1 Field of View
  • Operating Temp. Range 0 Degrees - 50 Degrees C (32 Degrees - 122 Degrees F)
  • Data Hold Yes
  • Standards Class II Laser
  • Memory Max/Min
  • Response Time 150 msec
  • Trigger Yes
  • Alarm Indication Audible and Visual
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list