Skip Content
THERMOMETER IR -50 TO 650C W/NIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMOMETER IR -50 TO 650C W/NIST

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT42510A-NIST
  • Mfr. Model # 42510A-NIST
  • UNSPSC # 41112200
  • CATALOGUE PAGE # 1246
  • Shipping Weight 0.7 lbs

Product Details

THERMOMETER IR -50 TO 650C W/NIST

Technical Specs

  • Battery Type 9V
  • Accuracy +/-1.0%
  • Includes Battery and Pouch Case
  • Item Infrared Thermometer
  • Temp. Range (F) -58 Degrees - 1,200 Degrees
  • Alarm High/Low
  • Data Logging None
  • Display Backlit LCD
  • Emissivity Adjustable 0.01 to 1.00
  • Focus Spot Size and Distance 1" @ 12"
  • Repeatability +/-0.5%
  • Laser Sighting Single Dot
  • Resolution 0.1 Degrees Up to 199.9 Degrees
  • Data Hold Yes
  • Operating Temp. Range 0 Degrees - 50 Degrees C (32 Degrees - 122 Degrees F)
  • Special Features Built-In Laser Pointer for Easy Targeting, Overrange Indicator, Auto Power Off
  • Temp. Range (C) -50 Degrees - 650 Degrees
  • Standards Class II Laser
  • Calibration Certificate NIST
  • Trigger Yes
  • Memory Min/Max
  • Response Time 300 msec.
  • Alarm Indication Audible & Visual
  • Spectral Response 8 - 14 micron M
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list