Skip Content
THERMOMETER IR -50 TO 1000C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOMETER IR -50 TO 1000C

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT42545
  • Mfr. Model # 42545
  • UNSPSC # 41112213
  • CATALOGUE PAGE # 1246
  • Shipping Weight 2.17 lbs

Product Details

Infrared Thermometer, Temp. Range -58 Degrees to 1832 Degrees F, Focus Spot Size and Distance 1 inch @ 50 inch, Accuracy +/-2%, Resolution 0.1 Degrees F/C, Spectral Response (uM) 6 to 14, Laser Sighting 1 Dot, Response Time (ms) 1000, Emissivity Adjustabl

Technical Specs

  • Emissivity Adjustable 0.01 to 1.00
  • Alarm Indication Audible
  • Data Hold Yes
  • Battery Type 9V
  • Item High Temperature InfraRed Thermometer
  • Includes Battery and Close the Battery Compartment Cover
  • Repeatability +/-0.5% of Reading
  • Special Features Built in Laser Pointer for Easy Targeting
  • Resolution 0.1 Degrees F/ Degrees C
  • Manufacturers Warranty Length 1 yr.
  • Operating Temp. Range 32 Degrees - 122 Degrees F
  • Standards Class II Laser
  • Memory Max/Min/Avg/Dif
  • Response Time 1 sec.
  • Trigger Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list