Skip Content
THERMOMETER IR 30 TO 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMOMETER IR 30 TO 1

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTIIRT730K
  • Mfr. Model # IRT730K
  • UNSPSC # 41112224
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Battery Type 9V
  • Accuracy +/-9 Degrees F ( +/-5 Degrees C) from -58 Degrees F to -4 Degrees F +/-1.5% of Reading or +3.6 Degrees F (2 Degrees C), Whichever is Greater, from -4 Degrees F to 392 Degrees F (-20 Degrees C to 200 Degrees C) +/-2% of Reading or +3.6 Degrees F (2 Degrees C), Whichever is Greater, from 392 Degrees F to 800 Degrees F (200 Degrees C to 427 Degrees C) +/-1.5% of Reading or +1.8 Degrees F (1 Degrees C), Whichever is Greater, from 800 Degrees F to 1,400 Degrees F (427 Degrees C to 760 Degrees C)K Port: +/-(2% of Reading +3.6 Degrees F (2 Degrees C)) or +/-5.4 Degrees F (3 Degrees C), Whichever is Greater
  • Includes K Type Thermocouple Probe, Soft Pouch, 9 V Battery, User's Manual
  • Alarm Yes
  • Temp. Range (F) -58 Degrees - 1,472 Degrees
  • Data Logging No
  • Item IR Themometer
  • Display Backlit LCD
  • Laser Sighting Yes
  • Emissivity Adjustable 0.01 to 1.00
  • Focus Spot Size and Distance 30:1
  • Resolution 0.1 Degrees (Below 1,000 Degrees )1 Degrees (Above 1,000 Degrees )
  • Data Hold Yes
  • Temp. Range (C) -50 Degrees - 800 Degrees
  • Operating Temp. Range 32 Degrees F - 122 Degrees F (0 Degrees C - 50 Degrees C) @ 10 - 90% RH
  • Standards EN 60825-1:1994/A11:1996/A2:2001:A1:2002
  • Calibration Certificate No
  • Trigger Yes
  • Response Time Less Than500 ms
  • Spectral Response 8 - 14 micron m
  • Green Environmental Attribute Does Not Contain Formaldehyde
  • Memory Last 100 Data Sets
  • Manufacturers Warranty Length 3 yr.
  • Special Features Adjustable Emissivity, Displays Min/Max/Avg/Dif Session Values, Degrees C/ Degrees F and Laser On/Off Buttons, Low Battery indicator
  • Alarm Indication Audible/Visual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list