Skip Content
THERMOMETER,INFRARED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMOMETER,INFRARED

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1EZ22
  • Mfr. Model # 1EZ22
  • UNSPSC # 41112213
  • CATALOGUE PAGE # 1245
  • Shipping Weight 2.3 lbs

Product Details

Infrared thermometer, temp. range -67D to 482DF, focus spot size and distance 1 inch at 6 inch, accuracy +/-3.5DF or +/-2%, spectral response (uM) 5 to 14, laser sighting 1 dot, response time (ms) 500, emissivity fixed 0.95, repeatability +/-2%, display LCD, data hold yes. Ambient temp. range 32D to 120DF, battery type CR2032, Includes battery and wrist strap.

Technical Specs

  • Battery Type (2) CR2032 Lithium
  • Accuracy +/-2 Degrees C or +/-2% of Reading Whichever is Greater
  • Includes Battery and Wrist Strap
  • Item Infrared Thermometer
  • Temp. Range (F) -67 Degrees - 482 Degrees F
  • Display LCD
  • Emissivity Fixed 0.95
  • Focus Spot Size and Distance 1" @ 6"
  • Repeatability +/-2.0%
  • Laser Sighting Single Dot
  • Temp. Range (C) -55 Degrees - 250 Degrees C
  • Data Hold Yes
  • Operating Temp. Range 14 Degrees - 122 Degrees F, -10 Degrees - 50 Degrees C
  • Special Features Displays Readings on This Pocket-Style Infrared Thermometer
  • Trigger Push Button
  • Response Time 500 msec
  • Spectral Response 5 - 14 micron M

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List