Skip Content
THERMOMETER INFRARED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMOMETER INFRARED

REED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REER2005
  • Mfr. Model # R2005
  • UNSPSC # 41112224
  • CATALOGUE PAGE # 1247
  • Shipping Weight 1.0 lbs

Technical Specs

  • Battery Type 9V
  • Includes Type K Thermocouple Probe, Battery, Carry Case
  • Item Infrared Thermometer
  • Emissivity 0.10 - 1.0
  • Resolution 0.1 Degrees C (0.1 Degrees F)
  • Operating Temp. Range 0 Degrees C - 50 Degrees C (32 Degrees F - 122 Degrees F)
  • Trigger Yes
  • Data Hold Yes
  • Memory 20 Data Points
  • Response Time Less Than1 sec.
  • Alarm Indication High, Low

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list