Skip Content
Discontinued with Replacement
THERMOMETER HYGRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

THERMOMETER HYGRO

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PC65
  • Mfr. Model # 4PC65
  • UNSPSC # 41114408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs
Suggested Replacement Product
BIG DIGIT HYGRO-THERMOMETER

Your Price: NA

Technical Specs

  • Application Indoor
  • Battery Type (1) AAA
  • Depth 4/5"
  • Height 4-3/10"
  • Includes Built-in Stand, Wall Mounting Bracket, (1) AAA Battery
  • Item Digital Hygrometer
  • Temp. Accuracy (F) +/-1.8 Degrees
  • Temp. Range (F) 14 Degrees to 140 Degrees
  • Display Type LCD
  • Width 3-9/10"
  • Mounting Wall or Desk
  • Temp. Range (C) -10 Degrees to 60 Degrees
  • Relative Humidity Range 10 to 85%
  • Case Material Plastic
  • Memory Min/Max
  • Humidity Accuracy +/-6%
  • Temp. Accuracy (C) +/-1 Degrees
  • Digit Size 1"
  • Display Dimensions 3-1/10" x 2-2/5"
  • Celsius Switchable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list