THERMOMETER HEAVY DUTY IR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOMETER HEAVY DUTY IR

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT42540
  • Mfr. Model # 42540
  • UNSPSC # 41112200
  • CATALOGUE PAGE # 1246
  • Shipping Weight 2.12 lbs

Product Details

Infrared Thermometer, Handheld, Temp Range -50 to 760 C, 1 In @ 16 In Focus Spot Size and Distance, Laser Sighting, Emissivity Adjustable 0.01 to 1.00, Spectral Response 6 To 14 uM, Max/Min/Avg/Dif, Alarm, Response Time 1000 ms. Safety Rating Class II Las

Technical Specs

  • Emissivity Adjustable 0.01 to 1.00
  • Data Hold Yes
  • Alarm Indication Audible
  • Battery Type 9V
  • Includes Laser Pointer Identifies Target Area Automatic Data Hold Automatic Power Off
  • Item High Temperature IR Thermometer
  • Repeatability +/-0.5% of Reading
  • Special Features Laser Pointer Identifies Target Area Automatic Data Hold Automatic Power Off
  • Manufacturers Warranty Length 3 yr.
  • Resolution 0.1 Degrees F/ Degrees C
  • Operating Temp. Range 32 Degrees - 122 Degrees F
  • Standards Class II Laser
  • Trigger Yes
  • Memory Max/Min/Avg/Dif
  • Response Time 1000 msec

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list