Skip Content
THERMOMETER,GLASS TUBE REFRIG/FREEZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMOMETER,GLASS TUBE REFRIG/FREEZ

COOPER ATKINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LRC8
  • Mfr. Model # 3LRC8
  • UNSPSC # 41112213
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Application Refrigerator/Freezer
  • Item Mechanical Food Service Thermometer
  • Length 3"
  • Temp. Range (F) -40 Degrees to 120 Degrees
  • Standards NSF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list