THERMOMETER FEVER DIGITAL ORAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOMETER FEVER DIGITAL ORAL

PHYSIO LOGIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMG016-638
  • Mfr. Model # 016-638
  • UNSPSC # 42182108
  • CATALOGUE PAGE # 2201
  • Shipping Weight 0.06 lbs

Product Details

Color-coded digital fever thermometer - Celsius, oral, blue-coded.

Technical Specs

  • Item Thermometer, Celsius, Oral, Blue-Coded
  • Colour Blue
  • Height 1.8
  • For Use With To measure temperature
  • Includes Easy to Use, Pop-out Storage Case
  • Length 2.3
  • Material Plastic
  • Size N/A
  • Type N/A
  • Width 15
  • Handle N/A
  • Weight 0.026
  • Grade N/A
  • Provides Memory Recall / Display of Last Reading
  • Standards N/A
  • Packaged In 12 per Box
  • Disposable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list