THERMOMETER DUAL INPUT TYPE K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOMETER DUAL INPUT TYPE K

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTEA10
  • Mfr. Model # EA10
  • UNSPSC # 41112213
  • CATALOGUE PAGE # 1248
  • Shipping Weight 0.9 lbs

Product Details

EXTEA10 Dual Input Thermocouple Thermometer features backlit display with relative and elapsed time, which simultaneously shows [T1 and T2], [T1-T2 and T1], or [T1-T2 and T2]. Degree C/Degree F/Degree K selectable. Includes built-in stand, protective hols

Technical Specs

  • Accuracy +/-(0.3% Reading + 2 Degrees F)
  • Includes Built In Stand, (2) Probes, Protective Holster, Instructions
  • Item Dual K Thermometer
  • Display LCD display
  • Probe Connector Mini-Type
  • Temp. Range (C) -200 Degrees C - 1360 Degrees C
  • Battery Type (6) AAA
  • Features Compact and Rugged Design, Offset Key Used for Zero Function to Make Relative Measurements
  • Temp. Range (F) -200 Degrees F - 1999 Degrees F
  • Resolution 0.1 Degrees C
  • Data Hold Yes
  • Manufacturers Warranty Length 1 yr.
  • Auto Power Off Yes
  • Standards CE
  • Number of Inputs 2
  • Memory Max/Min
  • Thermometer Item Thermocouple Thermometer
  • Thermometer Thermocouple Type Type K

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list