THERMOMETER DIGITAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOMETER DIGITAL

AMPROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETTMD90A
  • Mfr. Model # TMD90A
  • UNSPSC # 41112213
  • CATALOGUE PAGE # 1248
  • Shipping Weight 1.6 lbs

Product Details

Dual input digital thermometer with triple display. Features: High accuracy multiple type input thermometer, Dual inputs for easy super-heat and sub-cool temperature measurements, Measures to 3200F/1760C, deluxe hard carrying case and 2 type-K probes.

Technical Specs

  • Battery Type (1) 9 V
  • Accuracy +/-0.1% + 1.4 Degrees F
  • Includes Hard Carrying Case and Instructions
  • Features Outputs Real Time Measurement Data with Time Stamp
  • Temp. Range (F) Type K -328 Degrees - 2,498 Degrees F, Type J -346 Degrees - 1,400 Degrees F, Type T -200 Degrees - 730 Degrees F, Type E -328 Degrees - 1,832 Degrees F, Type R 32 Degrees - 3,200 Degrees F, Type S 32 Degrees - 3,200 Degrees F
  • Item Digital Thermometer
  • Display Backlit 3 Line LCD
  • Probe Connector Mini-Type
  • Resolution 0.1 Degrees C
  • Auto Power Off Yes
  • Temp. Range (C) Type K: -200 Degrees - 1,370 Degrees Type J: -200 Degrees - 760 Degrees Type T: -200 Degrees - 390 Degrees Type R and S: 0 Degrees - 1,760 Degrees Type E: -200 Degrees - 736 Degrees
  • Standards CE
  • Number of Inputs 2
  • Interface RS232
  • Memory Min/Max
  • Data Logging Yes
  • Manufacturers Warranty Length 1 yr.
  • NIST Certification By Fluke
  • Thermometer Item Thermocouple Thermometer
  • Thermometer Thermocouple Type Type E, Type J, Type K, Type R, Type S, Type T

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list