Skip Content
THERMOMETER,DIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMOMETER,DIAL

LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1U938
  • Mfr. Model # 1U938
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Dia. 1 3/8
  • Item Dial Probe Thermometer
  • Max. Operating PSI 125
  • Mounting Centers (In.) 12
  • Type Closed Circuit Liquid Level Gage
  • Construction Aluminum
  • Mounting Thread 1/2-20 UNF
  • Mounting Front
  • Dial Range 0 to 300
  • Sight Glass Borosilicate
  • Max. Operating Temp. (F) 250
  • Dial Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list