Skip Content
THERMOMETER DEEP FRYER 100 TO 450F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMOMETER DEEP FRYER 100 TO 450F

TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ6DKC8
  • Mfr. Model # 6DKC8
  • UNSPSC # 52151648
  • CATALOGUE PAGE # 1691
  • Shipping Weight 0.3 lbs

Product Details

Temperature range is 100 degree F to 400 degree F, 40 degree C to 200 degree C. Length: 12-1/2 inch.Stainless steel construction. Deep fryer thermometer paddle.

Technical Specs

  • Accuracy +/-5 Degrees F
  • Application Deep Fryer
  • Item Liquid Filled Food Service Thermometer
  • Length 12-1/2"
  • Temp. Range (F) 100 Degrees - 400 Degrees
  • Display Analog
  • Temp. Range (C) 40 Degrees - 200 Degrees
  • Case Material Stainless Steel
  • Metal Detectable Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List