THERMOMETER,-58 TO 158F,LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOMETER,-58 TO 158F,LCD

TRACEABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KED2
  • Mfr. Model # 6KED2
  • UNSPSC # 41112220
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Features Dual Probe Time and Date of Min/Max Memory
  • Battery Type AAA
  • Includes Supplied with Traceable(R) Certificate, Battery, Flip Open Stand, Hook and Loop(R) and Magnetic Strips
  • Item Thermometer
  • Temp. Range (F) -58 Degrees to 158 Degrees F
  • Alarm Yes
  • Standards ISO 17025 A2LA Accredited Calibration Laboratory
  • Temp. Range (C) -50 Degrees to 70 Degrees C
  • Calibration Certificate NIST, FDA
  • Display LCD

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list