THERMOMETER,-58 TO 158F,LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOMETER,-58 TO 158F,LCD

TRACEABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KEA9
  • Mfr. Model # 6KEA9
  • UNSPSC # 41112220
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Battery Type AA
  • Includes Supplied with Traceable(R) Certificate, Battery, Flip Open Stand, Slot for Wall Mounting, Hook and Loop(R) and Magnetic Strips
  • Item Thermometer
  • Features High Accuracy with Time/Date of Min/Max Memory
  • Alarm Yes
  • Temp. Range (F) -58 Degrees to 158 Degrees F
  • Display LCD
  • Standards ISO 17025 A2LA Accredited Calibration Laboratory
  • Temp. Range (C) -50 Degrees to 70 Degrees C
  • Calibration Certificate NIST, FDA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list