Skip Content
THERMOMETER,-58 TO 158F,LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMOMETER,-58 TO 158F,LCD

TRACEABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KEA8
  • Mfr. Model # 6KEA8
  • UNSPSC # 41112220
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Battery Type AA
  • Features High Accuracy with Time/Date of Min/Max Memory
  • Includes Supplied with Traceable(R) Certificate, Battery, Flip Open Stand, Slot for Wall Mounting, Velcro(R) and Magnetic Strips
  • Item Thermometer
  • Temp. Range (F) -58 Degrees to 158 Degrees F
  • Alarm Yes
  • Display LCD
  • Standards ISO 17025 A2LA Accredited Calibration Laboratory
  • Calibration Certificate NIST, FDA
  • Temp. Range (C) -50 Degrees to 70 Degrees C

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List