Skip Content
THERMOMETER 3 DIAL 1/2NPT 1/4 STEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMOMETER 3 DIAL 1/2NPT 1/4 STEM

REOTEMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LPU9
  • Mfr. Model # 3LPU9
  • UNSPSC # 41112213
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.3 lbs

Technical Specs

  • Item Compost Dial Thermometer
  • Accuracy +/-1%
  • Connection Location Back
  • Connection Size 1/2" NPT
  • Temp. Range (F) 0 Degrees to 200 Degrees
  • Sensing Element Bimetal
  • Stem Material 304 Stainless Steel
  • Case Material 300 Series Stainless Steel
  • Stem Dia. 1/4"
  • Stem Length 36"
  • Window Material Plastic
  • Dial Size 3"
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list