Skip Content
THERMOMETER 1/2IN 3.5IN STEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMOMETER 1/2IN 3.5IN STEM

TRERICE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2AFJ7
  • Mfr. Model # 2AFJ7
  • UNSPSC # 41112213
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.24 lbs

Technical Specs

  • Accuracy +/-1% or +/-1 Degrees , Whichever is Greater
  • Includes Instructions
  • Item Digital Solar Powered Thermometer
  • Temp. Range (F) -40 Degrees to 300 Degrees F
  • Connection Location Lower, Variable Angle
  • Display 9/16" LCD
  • Case Color Blue
  • Connection Size 1/2" NPT
  • Special Features Min./Max.
  • Stem Dia. 0.250"
  • Green Environmental Attribute Product is Solely or Partially Powered By Solar Energy
  • Temp. Range (C) -40 Degrees to 150 Degrees C
  • Window Material Plastic
  • Case Material Die Cast Aluminum
  • Stem Length 4"
  • Insertion Length 2-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List