Skip Content
THERMOMETER 0/250F 3X2.51/2 NPT BCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMOMETER 0/250F 3X2.51/2 NPT BCK

WINTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WNRTNR33025B8
  • Mfr. Model # TNR33025B8
  • UNSPSC # 52151648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Product Details

TNR series 330 General purpose 3 inch bi-metal thermometer with 304 SS hermetically sealed case. 1/2 inch NPT center back connection. Anti-parallax dial to reduce reading errors. For use in food processing and beverage applications. +/-1% accuracy.

Technical Specs

  • Dial Size 3"
  • Accuracy +/-1%
  • Item Bi-Metal Thermometer
  • Case AISI 304 SS
  • Connection Location Center back
  • Temp. Range (F) Maximum 248 Degrees F
  • Sensing Element Bi-Metallic Coil
  • Connection Size 1/2" NPT
  • Stem Material Stainless Steel
  • Temp. Range (C) Maximum 120 Degrees C
  • Manufacturers Warranty Length 5 yr.
  • Case Material Stainless Steel
  • Stem Length 2.5"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list