Skip Content
THERMOMETER 0-220F 8IN PROBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMOMETER 0-220F 8IN PROBE

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LNV9
  • Mfr. Model # 3LNV9
  • UNSPSC # 41112213
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Analog Dial Thermometer
  • Connection Location Back
  • Sensing Element Bimetal
  • Temp. Range (F) 0 Degrees to 220 Degrees
  • Stem Length 8"
  • Dial Size 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list