Skip Content
THERMOMELT HEAT STIK 5IN 300F/149C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMOMELT HEAT STIK 5IN 300F/149C

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK86625
  • Mfr. Model # 86625
  • UNSPSC # 23271708
  • CATALOGUE PAGE # 828
  • Shipping Weight 0.05 lbs

Product Details

The Markal Thermomelt(R) temperature indicator with superior break-resistance is the industry's largest, longest-lasting stick, improving efficiency and uptime. Large 5 inch stik is housed in a durable aluminum holder with convenient pocket clip for easy storage.

Technical Specs

  • Item Thermomelt Heat Stik 5" 300 Degrees F/149 Degrees C
  • Features High Temperature, Melts Instantly When Surface Reach Rated Temperature, Non Slip Gravity Advance Holder Protects Stick and Prevents It From Slipping Back Inside.
  • Tip Size 3/8"
  • Tip Style Flat
  • Temp. Range 300 Degrees F
  • Standards ANSI/ASME Code B32.1 and B31.3, AWS D1.1 and ASME Code Section 1.111 and V11

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list