Skip Content
THERMOMELT HEAT STIK 5IN 275F/135C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOMELT HEAT STIK 5IN 275F/135C

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK86589
  • Mfr. Model # 86589
  • UNSPSC # 23271708
  • CATALOGUE PAGE # 828
  • Shipping Weight 0.05 lbs

Product Details

The Markal Thermomelt(R) temperature indicator with superior break-resistance is the industry's largest, longest-lasting stick, improving efficiency and uptime. Large 5 inch stik is housed in a durable aluminum holder with convenient pocket clip for easy storage.

Technical Specs

  • Item Temperature Indicating Stick
  • Includes Protective Holder, Shirt-clip and Adjustment Ring to Prevent Breakage and Improved Handling
  • Features Protective Holder, Shirt-clip and Adjustment Ring Prevents Breakage and Improves Handling
  • Tip Style Flat
  • Tip Size 1/2"
  • Temp. Range 275 Degrees F/135 Degrees C
  • Standards AWS D1.1, ANSI/ ASME Code B32.1 and B31.3, ASME Code Sec. I, III, and VII, NIST Traceable

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list