THERMOMELT HEAT STIK 300F CERTIFIED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOMELT HEAT STIK 300F CERTIFIED

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK89300
  • Mfr. Model # 89300
  • UNSPSC # 23271708
  • CATALOGUE PAGE # 829
  • Shipping Weight 0.045 lbs

Product Details

Certified Thermomelt(R) Heat Stik(R). Specifically analyzed and certified to contain low concentrations of halogens, sulfur and low melting point metals (less than 250 ppm). Meets ANSI/ASME Code B32.1 & B31.3, AWS S1.1 and ASME Code Sec I, III and VII, NIST traceable.

Technical Specs

  • Features Protective Holder, Shirt-clip and Adjustment Ring Prevents Breakage and Improves Handling
  • Item Temperature Indicating Stick
  • Temp. Range 300 Degrees F/148 Degrees C
  • Standards EDF PMUC, MIL - STD-2041D, U.S. Navy C3070

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list