THERMOETER IR -50 TO 800C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOETER IR -50 TO 800C

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT42515
  • Mfr. Model # 42515
  • UNSPSC # 41112213
  • CATALOGUE PAGE # 1246
  • Shipping Weight 0.92 lbs

Product Details

Infrared Thermometer, Temp. Range -58 Degrees to 1472 Degrees F, Focus Spot Size and Distance 1 inch @ 13 inch, Accuracy +/-2%, Resolution 0.1 Degrees F/C, Spectral Response (uM) 8 To 14, Laser Sighting 1 Dot, Response Time (ms) 1000, Emissivity Adjustabl

Technical Specs

  • Emissivity Adjustable 0.01 to 1.00
  • Data Hold Yes
  • Alarm Indication Audible and Visual
  • Battery Type 9V
  • Includes Battery, Type K Thermocouple Sensor and Carrying Case
  • Item Wide Range IR Thermometer with Type K input
  • Repeatability +/-0.5% of Reading
  • Special Features Built-In Laser Pointer Improves Aim Data Hold, Auto Power Off, and Low Battery Indication
  • Resolution 0.1 Degrees F/ Degrees C
  • Operating Temp. Range 32 Degrees - 122 Degrees F
  • Manufacturers Warranty Length 3 yr.
  • Standards Class II Laser
  • Trigger Yes
  • Memory Max/Min/Avg/Dif
  • Response Time 1000 msec

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list