THERMOCOUPLE,TYPE J,HD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOCOUPLE,TYPE J,HD

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZY25
  • Mfr. Model # 5ZY25
  • UNSPSC # 41112206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Heavy Duty Thermocouple
  • Material Steel
  • Construction Incased Pipe Protection With Aluminum Head
  • Insulation Ceramic
  • Error Accuracy (%) +/- 0.75
  • Pipe Size 1/2 NPT
  • Sheath Size (In.) 0.840
  • Temp. Limit (Deg. F) 1,200
  • Thermocouple Element 14 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list