THERMOCOUPLE THERMOMETER K/J close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOCOUPLE THERMOMETER K/J

AMPROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETTMD53
  • Mfr. Model # TMD-53
  • UNSPSC # 41113600
  • CATALOGUE PAGE # 1248
  • Shipping Weight 0.63 lbs

Technical Specs

  • Accuracy 0.0005
  • Battery Type (4) AAA
  • Features Wireless (2) Way Transmission Mfr. No. RTD-10W Only, RTD (2) Input Function, User Selectable, Max/Min with Elapsed Time, Avg, Rel, Hold Functions, Warning Beeper with High Low Setting.
  • Item Thermocouple Thermometer
  • Includes Software CD ROM, USB, (2) K Type Thermocouple
  • Temp. Range (F) Type J -346 Degrees - 2,192 Degrees F, Type K -328 Degrees - 2,501 Degrees F
  • Display Backlit 3 Line LCD
  • Data Logging
  • Probe Connector Mini-Type
  • Temp. Range (C) Type J: -210 Degrees - 1,200 Degrees , Type K: -200 Degrees - 1,372 Degrees
  • Sampling Rate
  • Resolution 0.1 Degrees C or 0.2 Degrees F
  • Data Hold Yes
  • Auto Power Off Yes
  • Standards CE
  • Number of Inputs 2
  • Memory Min/Max
  • Interface USB
  • Thermometer Item Thermocouple Thermometer
  • Thermometer Thermocouple Type Type J, Type K

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list