Skip Content
THERMOCOUPLE THERMOMETER,1 INPUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOCOUPLE THERMOMETER,1 INPUT

TRACEABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KTW9
  • Mfr. Model # 3KTW9
  • UNSPSC # 41112213
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Temp. Range (F) -58 Degrees to 302 Degrees F
  • Item Thermocouple Thermometer
  • Includes 0.14" Dia. Stainless Steel Probe, Measures Liquid, Air, Gas or Semi Solids, 18" Cable, Silver Oxide Battery
  • Resolution 0.1 Degrees (-20 Degrees and 200 Degrees )
  • Display Backlit 3 Line LCD
  • Probe Connector Mini-Type
  • Standards ISO 17025
  • Temp. Range (C) -50 Degrees to 150 Degrees C
  • Calibration Certificate NIST

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list