THERMOCOUPLE + RTD INPUT, RED, VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOCOUPLE + RTD INPUT, RED, VAC

RED LION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13D048
  • Mfr. Model # 13D048
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Includes Instructions
  • Accuracy Input Dependent
  • Connector Type Screw Terminal
  • Item Digital Panel Meter
  • Style Collar
  • Type Temperature
  • Display LED
  • Depth 4.10"
  • Display Digits 5
  • Fits Standard 1/8 DIN Cutout
  • Display Span 99999
  • Mounting Clip
  • Input Range TC/RTD
  • NEMA Rating NEMA 4X / IP65
  • True RMS No
  • Output 13D011
  • Relays 13D012, 13D013, 13D014, 13D015
  • Interface 13D003, 13D004, 13D005, 13D006, 13D007, 13D008, 13D009, 13D010
  • Power Required 85 to 250VAC
  • Manufacturers Warranty Length 2 Years

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list