Skip Content
THERMOCOUPLE PROBE WITH ADAPTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMOCOUPLE PROBE WITH ADAPTER

FLIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLSTA60
  • Mfr. Model # TA60
  • UNSPSC # 41112219
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Includes Type K Bead Probe, Banana Plug Adapter, Instructions
  • Accuracy +/-4.5 Degrees F (2.5 Degrees C)
  • Item Thermocouple Probe with Adapter
  • For Use With Most meters that have a temperature range and accept standard shrouded banana plugs or have a Type K input
  • Temp. Range (F) -40 Degrees - 482 Degrees
  • Use Measuring Air or Surface Temperature
  • Temp. Range (C) -40 Degrees - 250 Degrees
  • Probe Temp. Measuring Element K Thermocouple
  • Probe Type Temperature Probe
  • Manufacturers Warranty Length 2 yr.
  • Probe Connection Type Type K Mini Jack with Dual Banana Plug Adapter
  • Probe Contact Material Welded Bead
  • Calibration Certificate No
  • Probe Wire Length 3 ft. 1"
  • Primary Measuring Element Thermocouple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list