Skip Content
THERMOCOUPLE PROBE,TYPE K,LENGTH 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMOCOUPLE PROBE,TYPE K,LENGTH 12

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AAA4
  • Mfr. Model # 3AAA4
  • UNSPSC # 41112219
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Thermocouple Probe
  • Material 304 Stainless Steel
  • Construction 3/16" Dia. 304 SS Probe W/ Fiberglass insulation, Can Be Used W/ Compression Fitting to Mount
  • Insulation Fiberglass
  • Max. Pressure (PSI) 1000
  • Error Accuracy (Deg. C) +/-2.2 Below 293
  • Error Accuracy (%) (Over 293 C) +/-0.75
  • Pipe Size -
  • Sheath Size (In.) 0.188
  • Temp. Limit (Deg. F) 900
  • Standards -
  • Thermocouple Element 20 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list