Skip Content
THERMOCOUPLE PROBE,TYPE J,LENGTH 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THERMOCOUPLE PROBE,TYPE J,LENGTH 24

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AEZ1
  • Mfr. Model # 3AEZ1
  • UNSPSC # 41112219
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Construction -
  • Item Thermocouple Probe
  • Material 316 Stainless Steel
  • Insulation Magnesium Oxide
  • Standards -
  • Pipe Size -
  • Max. Pressure (PSI) 1000
  • Error Accuracy (Deg. C) +/-2.2 Below 293
  • Error Accuracy (%) (Over 293 C) +/-0.75
  • Thermocouple Element 18 AWG
  • Sheath Size (In.) 0.250
  • Temp. Limit (Deg. F) 1,400

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list