THERMOCOUPLE PROBE,TYPE J,LENGTH 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

THERMOCOUPLE PROBE,TYPE J,LENGTH 24

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AEX8
  • Mfr. Model # 3AEX8
  • UNSPSC # 41112219
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Construction -
  • Insulation Magnesium Oxide
  • Material 304 Stainless Steel
  • Item Thermocouple Probe
  • Standards -
  • Error Accuracy (Deg. C) +/-2.2 Below 293
  • Max. Pressure (PSI) 1000
  • Pipe Size -
  • Error Accuracy (%) (Over 293 C) +/-0.75
  • Sheath Size (In.) 0.188
  • Temp. Limit (Deg. F) 1,300
  • Thermocouple Element 21 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list