THERMOCOUPLE PROBE,TYPE J,LENGTH 18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THERMOCOUPLE PROBE,TYPE J,LENGTH 18

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AEY9
  • Mfr. Model # 3AEY9
  • UNSPSC # 41112219
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Construction -
  • Item Thermocouple Probe
  • Material 316 Stainless Steel
  • Max. Pressure (PSI) 1000
  • Insulation Magnesium Oxide
  • Pipe Size -
  • Standards -
  • Error Accuracy (Deg. C) +/-2.2 Below 293
  • Error Accuracy (%) (Over 293 C) +/-0.75
  • Sheath Size (In.) 0.250
  • Temp. Limit (Deg. F) 1,400
  • Thermocouple Element 18 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list